Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger Clip, Male Banana Plug, 147mm, Red

  • Mfr # A069R

  • Zoro # G7348210


product price: $10.35
/ea

Key Features

Plug and Connector Description
Male Banana Plug
Length
147mm
Color
Red
Max Amps
5mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A069R
Zoro #
G7348210
UPC #
637623120695
Country of Origin
Korea, Republic of

Dimensions

Length
147mm

Details

Item
Plunger Clip
Plug and Connector Description
Male Banana Plug
Color
Red
Max Amps
5mA

Description

Red Plunger Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.