Zoro Homepage

Probe, Liquid/Penetration

  • Mfr # FT12L

  • Zoro # G7303742


product price: $34.15
/ea

Key Features

Length
39.4"
Application
Weiner Probe for Food Processing
Temperature Range
-148 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT12L
Zoro #
G7303742
UPC #
637623200267
Country of Origin
Korea, Republic of

Dimensions

Length
39.4"

Details

Item
T-Type Thermocouple with Lumberg Connector Probe
Application
Weiner Probe for Food Processing
Temperature Range
-148 Degrees to 500 Degrees F

Description

Probe,Liquid/Penetration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.