Small Fully Insulated Crocodile Clip, Male Banana Plug, 57mm, Red
- Mfr # A034R
- Zoro # G7347669
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Plug and Connector Description
Male Banana Plug
Length
57mm
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A034R
- Zoro #
- G7347669
- UPC #
- 637623120343
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 57mm
Details
- Item
- Small Fully Insulated Crocodile Clip
- Plug and Connector Description
- Male Banana Plug
- Color
- Red
Description
Red Small Fully Insulated Alligator Clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.