Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shielded Test Lead Set W All. Clips 10ft

  • Mfr # A065

  • Zoro # G7348122


product price: $23.39
/ea

Key Features

Plug and Connector Description
Shutter Plug
Length
120"
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A065
Zoro #
G7348122
UPC #
637623100659
Country of Origin
Korea, Republic of

Dimensions

Length
120"

Details

Item
Shielded Test Lead Set With Alligator Clip
Plug and Connector Description
Shutter Plug
Max Amps
10A

Description

Shielded Test Lead Set W All. Clips 10ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.