Zoro Homepage

184 T2 disposable temp logger w/ display, operating time: 150 days

  • Mfr # 0572 1842

  • Zoro # G9857265


product price: $96.90
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0572 1842
Zoro #
G9857265
UPC #
4029547012976
Country of Origin
China

Description

The Testo 184 T2 short-term temperature logger is perfect for monitoring cold chain transportation. With its large easy to read LCD display, temperature readouts can be viewed in real time. With configuration, reports, and calibration certificates on-board, the 184 series loggers eliminates the hassles of temperature sensitive goods transport monitoring and documentation.
The Testo 184 T2 is an ideal logger for both pharmaceutical and food cold chain logistics. Configuration of the Testo 184 short-term temperature logger is as simple as plugging into a USB port and customizing the included PDF file. With clear indication of configurable alarm settings, including measurement frequency, temperature range, and start and end times, ensuring proper cold chain transportation has never been easier. For international shipping, different languages can be independently configured for the recipient or shipper. Available in packs of 1, 10, or 50, configuring mutiple devices is as simple as drag and drop.
- NFC communication to compatible devices allows for unaltered documentation to display immediately
-Easy configuration on any computer with pre-loaded files
-On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty
-IP67 protection class
-GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.