Zoro Homepage

184 T3 temp logger w/ display

  • Mfr # 0572 1843

  • Zoro # G9857055


product price: $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0572 1843
Zoro #
G9857055
UPC #
4029547012983
Country of Origin
China

Description

With configuration, reports, and calibration certificates on-board, the Testo 184 T3 temperature logger is ideally suited for monitoring cold chain transportation. The LED status lights indicate when specified limits have been exceeded and 184 series loggers eliminate the hassles of temperature sensitive goods, transport monitoring, and documentation.
The Testo 184 T3 is an ideal logger for both pharmaceutical and food cold chain logistics. Configuration of the Testo 184 temperature logger is as simple as plugging into a USB port and customizing the included PDF file. With clear indication of configurable alarm settings, including measurement frequency, temperature range, and start and end times, ensuring proper cold chain transportation has never been easier. For international shipping, different languages can be independently configured for the recipient or shipper. Available in packs of 1, 10, or 50, configuring mutiple devices is as simple as drag and drop.
-NFC communication to compatible devices allows for unaltered documentation to display immediately
-Easy configuration on any computer with pre-loaded files
-On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty
-IP67 protection class
-GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.