Zoro Homepage

565i - smart vacuum pump, 10 CFM

  • Mfr # 0564 5653 01

  • Zoro # G812425326


product price: $888.25
/ea
Free Shipping & Returns

Key Features

End Vacuum
15 micron
Intake Male SAE Flare
1/4 SAE, 3/8 SAE,1/2 SAE
Application
Smart vacuum pump for automated evacuations with integrated decay test, 10 CFM (283 l/min)
Type
Rotary vane pump, two-stage
Includes
testo 565i Smart Vacuum Pump, Oil bottle, Calibration protocol and instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0564 5653 01
Zoro #
G812425326
UPC #
-
Country of Origin
China

Details

End Vacuum
15 micron
Intake Male SAE Flare
1/4 SAE, 3/8 SAE,1/2 SAE
Application
Smart vacuum pump for automated evacuations with integrated decay test, 10 CFM (283 l/min)
Type
Rotary vane pump, two-stage
Includes
testo 565i Smart Vacuum Pump, Oil bottle, Calibration protocol and instruction manual
Special Features
Fully automated evacuation process with integrated holding test. Can be safely used even with, flammable class A3 and A2L refrigerants, Easy oil change and sight glass for quick assessment of the oil level, Non-return valve to prevent loss of vacuum in the event of power failure
Finish
Black

Description

The new testo 565i vacuum pump performs refrigeration system and heat pump evacuations completely automatically. Once the desired vacuum target value is reached, pumping is automatically stopped and a vacuum hold test is initiated at the same time. Foreign gases and moisture can thus be removed safely, and data relating to the system's leak-tightness stored. The data logging function ensures complete documentation. This allows evacuations to run completely independently - for maximum accuracy and efficiency. Configuration, monitoring of live readings and sending of the measurement report are all easily controlled via the free testo Smart App. This allows you to remain flexible and saves valuable time. To ensure perfect interaction between workflows, when the testo 565i is switched on, it automatically establishes a Bluetooth connection to the Testo measuring instruments and also the Smart App. The pump also guarantees maximum safety at all times thanks to its compatibility with A2L and A3 refrigerants. Maximum convenience is guaranteed by the simple oil change mechanism and the sight glass for quick assessment of the oil level, along with the ergonomic handle. To ensure high reliability, the built-in non-return valve provides effective protection against loss of vacuum, even in the event of unexpected power failures, and offers an extra layer of safety for uninterrupted operation.


  • Fully automated evacuation process with integrated holding test when used in combination with the testo 552i vacuum probe
  • Can be safely used even with flammable class A3 and A2L refrigerants
  • One app for everything: Configure and monitor measurements and manage data with the testo Smart App
  • Easy oil change and sight glass for quick assessment of the oil level
  • Non-return valve to prevent loss of vacuum in the event of power failure
  • Perfect interaction between workflows thanks to full connectivity to the entire Testo refrigeration portfolio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.