
635-1 Compact Pro Thermohygrometer
Mfr # 0560 6351
Zoro # G9732132
product price: $554.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560 6351
Zoro #
G9732132
UPC #
4029547004322
Country of Origin
Germany
Description
The Testo 635-1 is for measuring air moisture, material equilibrium moisture, and pressure dew point in compressed air systems. Up to 3 temperature or humidity probes can be displayed; data transmission is radio-controlled, or wireless. Measurement data can be transmitted by infrared to the Testo printer. It is also possible, during cyclical printing, to print measurement data once every minute, for example.
The Testo 635-1 immediately displays the dew point difference between ambient air and the wall surface, when analyzing moisture on walls and ceilings.
There are precision probes up to -60°C tpd available to inspect pressure dewpoint in compressed air systems. The humidity sensor developed by Testo has proven itself world-wide and has outstanding features in terms of precision, long-term stability, temperature resistance and robustness.
-Probes available as an option mean you can measure air humidity, temperature, absolute pressure, and dew point in compressed air
-Measures air moisture, material equilibrium moisture, pressure dew point
-Calculates dew point and dew point distance
-Cyclical printing of readings once a minute, for example
The Testo 635-1 immediately displays the dew point difference between ambient air and the wall surface, when analyzing moisture on walls and ceilings.
There are precision probes up to -60°C tpd available to inspect pressure dewpoint in compressed air systems. The humidity sensor developed by Testo has proven itself world-wide and has outstanding features in terms of precision, long-term stability, temperature resistance and robustness.
-Probes available as an option mean you can measure air humidity, temperature, absolute pressure, and dew point in compressed air
-Measures air moisture, material equilibrium moisture, pressure dew point
-Calculates dew point and dew point distance
-Cyclical printing of readings once a minute, for example
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.