745, Non-contact voltage tester
- Mfr # 0590 7450
- Zoro # G9857380
product price:Â
$
57.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0590 7450
- Zoro #
- G9857380
- UPC #
- 4029547013881
- Country of Origin
- China
Description
The Testo 745 non-contact voltage (NCV) tester quickly checks for the presence of voltage in AC powered systems. It can be safely used up to 1000 V AC. When AC voltage is detected, the Testo 745 gives an indication, by flashing its red LED tip, and buzzing its internal audible buzzer. You can easily determine the hot and neutral legs of an outlet, without the time consuming and risky removal of the outlet from the outlet box. The Testo 745 NCV has a built-in low pass filter that greatly reduces high frequency interference, which causes false indications. The built-in LED flashlight is bright and focused, to make testing simple in dark spaces. It also includes a low battery indication, and is IP67 rated waterproof and dustproof. The Testo 745 is rated to CAT III 1000 V and CAT IV 600 V. -Two sensitivity levels, with audible and visual indication -Flashing LED indicates sensitivity range, down to 12 V AC, or standard range above 50 V AC -Differentiates hot from neutral in AC outlets -Low pass filter reduces false indications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.