Phase Rotation Tester, 75V min

  • Mfr # R5044
  • Zoro # G0937420
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Color-Coded Cables with Alligator Clips, Non-Contact Phase Rotation Tester, Soft Carrying Case
Standards
CE
Phase Rotation
Yes
Display
LED
Voltage Range
75V AC to 1,000V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5044
Zoro #
G0937420
UPC #
800837004307
Country of Origin
Taiwan, Province of China
Item
Phase Rotation Tester
Includes
(3) Color-Coded Cables with Alligator Clips, Non-Contact Phase Rotation Tester, Soft Carrying Case
Standards
CE
Phase Rotation
Yes
Display
LED
Voltage Range
75V AC to 1,000V AC
Frequency Range
45 to 65 Hz
Motor Rotation
Yes
Phase Voltage Present Indicator
Yes
Safety Rating
CAT III 1000V, CAT IV 600V
Power Source
Battery
Maximum Operating Temperature
122 Degrees F
For Voltage Range
75 to 1,000V AC
Number of Batteries Required
1
Display Screen Type
No Display
Circuit Connection Type
Non-Contact
Minimum Operating Temperature
14 Degrees F
Testing Functions
Motor Rotation, Phase Rotation
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Includes Batteries
Yes
Display Type
No Display
Alert Type
Audible, Light
Maximum Frequency
65 Hz
For Phase
Three
Features
Adjustable LED Brightness Allows for Measurement in Sunlight and Lowly Lit Environments, Color-Coded Leads, Low Battery Indicator
Battery Chemistry
Alkaline
Minimum Frequency
45 Hz
Maximum Operating Temperature
122 Degrees F
Voltage Rating - Minimum
75 V
Voltage Rating - Maximum
1,000 V
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V
Tool Width
2.8 in
Tool Height
5 in
Tool Length
1.8 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Adjustable LED Brightness Allows for Measurement in Sunlight and Lowly Lit Environments, Color-Coded Leads, Low Battery Indicator

Description

Phase Rotation Tester, CAT Safety Rating CAT III 1000V, CAT IV 600V, Display Screen Type No Display, Display Type No Display, For Voltage Range 75 to 1,000V AC, Includes (3) Color-Coded Cables with Alligator Clips, Non-Contact Phase Rotation Tester, Soft Carrying Case, Maximum Frequency 65 Hz, Minimum Frequency 45 Hz, Testing Functions Motor Rotation, Phase Rotation, Alert Type Audible, Light, Battery Chemistry Alkaline, Battery Size 9V, Circuit Connection Type Non-Contact

Ratings & reviews