
816-1 Sound Level Meter
Mfr # 0563 8170
Zoro # G9857965
product price: $983.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0563 8170
Zoro #
G9857965
UPC #
4029547012747
Country of Origin
Taiwan, Province of China
Description
The top of the range Testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace, public places, industry, and production.
The Testo 816-1 has all the features which its little brother, the Testo 816, has, but also comes with a built-in data logger that can save up to 31,000 readings, and dedicated PC software.
The Testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements, as a part of health and safety inspections or emission controls, for example. Benefits include being able to change the measuring rate from slow (one measurement/second) to fast (one measurement/125 milliseconds) and being able to select between two frequency measurement types, characteristic curve A, which corresponds to the way the human ear perceives sound pressure, and characteristic curve C, which measures the low frequency percentage of the noise.
In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your Testo 816-1 sound level meter on site, wherever you are.
The sound level meter also has a backlit display for use in all lighting conditions, an internal data logger that can save up to 31,000 measurements, a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyze the data you have collected.
-Precise noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2
-Ideal for health and safety inspections / emission control
-Integrated memory for up to 31,000 readings / long term measuring possible
-PC software for data analysis / USB cable for data transfer
The Testo 816-1 has all the features which its little brother, the Testo 816, has, but also comes with a built-in data logger that can save up to 31,000 readings, and dedicated PC software.
The Testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements, as a part of health and safety inspections or emission controls, for example. Benefits include being able to change the measuring rate from slow (one measurement/second) to fast (one measurement/125 milliseconds) and being able to select between two frequency measurement types, characteristic curve A, which corresponds to the way the human ear perceives sound pressure, and characteristic curve C, which measures the low frequency percentage of the noise.
In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your Testo 816-1 sound level meter on site, wherever you are.
The sound level meter also has a backlit display for use in all lighting conditions, an internal data logger that can save up to 31,000 measurements, a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyze the data you have collected.
-Precise noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2
-Ideal for health and safety inspections / emission control
-Integrated memory for up to 31,000 readings / long term measuring possible
-PC software for data analysis / USB cable for data transfer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.