Air probe w/handle, Pt100, tip O 4 mm x 50 mm, -58 to 752 DegF
- Mfr # 0609 1773
- Zoro # G924970301
product price:Â
$
142.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0609 1773
- Zoro #
- G924970301
- UPC #
- -
- Country of Origin
- Germany
Description
The Testo Pt100 air temperature probe with handle is designed for accurate ambient air temperature measurement in regulated manufacturing, HVAC system commissioning, laboratory climate monitoring, and industrial process control. Utilizing Pt100 resistance thermometry technology, this probe delivers significantly higher accuracy than standard thermocouple probes, making it the preferred choice for applications where measurement uncertainty must be minimized. The ergonomic handle enables comfortable handheld use during extended measurement sessions. With a 4 mm diameter, 50 mm tip, the probe responds quickly to air temperature changes, reducing measurement wait times. Compatible with Testo 735-series instruments and other Testo measuring instruments with Pt100 probe inputs. Ideal for technicians who require reliable, high-precision air temperature data in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.