Penetration Probe, Type K
- Mfr # 0602 0293
- Zoro # G9857749
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.5 Degrees C + 0.3 % of Reading @ -40 to 500 Degrees C, +/-0.7 Degrees C + 0.5 % of Reading, +/-0.9 Degrees F + 0.3 % of Reading @ -40 to 932 Degrees F, +/-1.3 Degrees F + 0.5 % of Reading
Data Output Type
Wi-Fi
Maximum Temperature (°F)
662 Degrees F
Probe Length
3.94 in
Minimum Temperature °C
-50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0602 0293
- Zoro #
- G9857749
- UPC #
- 4029547003691
- Country of Origin
- China
- Accuracy
- +/-0.5 Degrees C + 0.3 % of Reading @ -40 to 500 Degrees C, +/-0.7 Degrees C + 0.5 % of Reading, +/-0.9 Degrees F + 0.3 % of Reading @ -40 to 932 Degrees F, +/-1.3 Degrees F + 0.5 % of Reading
- Data Output Type
- Wi-Fi
- Maximum Temperature (°F)
- 662 Degrees F
- Item
- Penetration Probe for Air/Immersion
- Minimum Temperature °C
- -50 Degrees C
- Probe Sheath Material
- Metal
- Probe Bend
- Straight
- Tip Style
- Pointed
- Handle Type
- Plastic
- For Media Type
- Gases, Liquids and Gels
- Minimum Temperature °F
- -58 Degrees F
- Thermocouple Type
- Type K
- Response Time
- 10 sec (In Water)
- Maximum Temperature (°C)
- 350 Degrees C
Dimensions
- Probe Length
- 3.94 in
- Probe Diameter
- 0.197 in
- Probe Tip Diameter
- 0.134 in
Description
Penetration Probe for Air/Immersion, Type K, Not Applicable, For Application Air, Probe Size 6/32 in x 3.94 in, Cable Length Not Applicable, Thermocouple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.