Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, Hot Wire and Thermistor

  • Mfr # 0560 1405 01

  • Zoro # G5564776


product price: $177.65
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-5%
Includes
Certificate of Conformity
Manufacturers Warranty Length
2 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560 1405 01
Zoro #
G5564776
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
13 ft.
Probe Size
3/8 in dia
Manufacturer Warranty Length
2 yr
Battery Size
AAA
Probe Diameter
0.38 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-5%
Includes
Certificate of Conformity
Data Hold
Yes
Auto Power Off
Yes
Data Logging
No
Resolution
1.97 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Calibration Certificate
Certificate of Conformity
Velocity (MPS)
0 to 68 mps
Velocity (KPH)
109.8 kph
Velocity (FPM)
0 to 6,000 fpm
Velocity (Knots)
0 to 59.2 knots
Special Features
15 in Telescopic Shaft Length For in-Duct Flow Averaging and Timed Traverse, Measurement Data is Transmitted to The Smart Probes App, Measures in-Duct Air Flow and Automatically Calculates Volume Flow, Measures Wirelessly Velocity, Volume Flow and Temperature, Perform Air Duct Leakage Tests
Case Color
Black
Temp. Accuracy
+/-0.9 Degrees F
Temp. Range
-4 Degrees to 140 Degrees F
Dew Point Range
-4 Degrees to 140 Degrees F
Air Volume
0 to 99,999 cfm
Battery Life
15 hr
Interface
Wireless
Velocity (MPH)
0.12 to 68 mph
Minimum Temperature Measured
-4 Degrees F
Minimum Velocity Measured
0 fpm
Testing Functions
Temperature, Air Velocity
Battery Run Time
15 hr
Batteries Included
Yes
Minimum Operating Temperature
-4 Degrees F
Vane Probe Attachment Style
Remote
Number of Batteries Required
3
Air Velocity Resolution
1.97 fpm
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Temperature Accuracy
+/ 0.9 Degrees
Body Style
Full Size
Maximum Temperature Measured
140 Degrees F
Maximum Operating Temperature
122 Degrees F
Maximum Velocity Measured
5,906 fpm

Description

Anemometer, Minimum Velocity Measured 0 fpm, Probe Diameter 0.38 in, Probe Type Hot Wire, Maximum Velocity Measured 5,906 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Certificate of Conformity, Temperature Accuracy +/ 0.9 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1.97 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.