Zoro Homepage

Carrying Case, 10-39/34" L, Black

  • Mfr # 0516 0260

  • Zoro # G5564679


product price: $56.79
/ea

Key Features

Material
Nylon, Plastic
Overall Width
2 3/8 in
Overall Depth
7 1/2 in
Color
Black
For Use With
Smart ProbeV AC Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0516 0260
Zoro #
G5564679
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 3/8 in
Overall Depth
7 1/2 in
Length
11 5/34 in
Size
2-5/16 in
Width
7 13/32 in
Overall Length
10 5/8 in

Details

Item
Smart Case
Material
Nylon, Plastic
Color
Black
For Use With
Smart ProbeV AC Set
Application
Instrument Carrying Case
Compatible Product Type
Smart Probe Set
Product Type
Carrying Case

Description

Smart Case, Length 11 5/34 in, Application Instrument Carrying Case, For Use With Smart ProbeV AC Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.