Zoro Homepage

Clamp Probe NTC For Pipes

  • Mfr # 0613 5605

  • Zoro # G311903608


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermistor
Accuracy
+/- 0.4 Degrees F
Measures
Temperature
For Pipe Diameter - Maximum
2 1/2 in
Cable Length
3.9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0613 5605
Zoro #
G311903608
UPC #
4029547011375
Country of Origin
Germany

Dimensions

For Pipe Diameter - Maximum
2 1/2 in
Cable Length
3.9 ft
For Pipe Diameter - Minimum
1/4 in

Details

Item
Temperature Clamp
Sensor Type
Thermistor
Accuracy
+/- 0.4 Degrees F
Measures
Temperature
For Air
No
For Application
Surface
Minimum Temperature °C
-50 Degrees C
Temperature Measurement - Maximum
248 Degrees F
Maximum Temperature °C
120 Degrees C
For Gases
No
Temperature Measurement - Minimum
-58 Degrees F
For Surfaces
Yes
Tools Included
(1) Wired Temperature Clamp
Display Temperature - Maximum
248 Degrees F
Product Type
Temperature Clamp
Display Temperature - Minimum
-58 Degrees F

Description

Clamp Probe NTC For Pipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.