Shop TESTO
See all product information
Create Account
CO2 Measuring Instrument, 10000ppm
- Mfr # 0563 0535 01
- Zoro # G508793609
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Digital Display Screen Type
LED
Calibration Certificate Type
Available Separately
Alert Type
Sound
Low Battery Indicator
Yes
Batteries Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0563 0535 01
- Zoro #
- G508793609
- UPC #
- 4029547025730
- Country of Origin
- China
- Digital Display Screen Type
- LED
- Calibration Certificate Type
- Available Separately
- Alert Type
- Sound
- Low Battery Indicator
- Yes
- Batteries Included
- Yes
- Auto Power Off
- Yes
- Power Source
- Battery
- Minimum Carbon Dioxide Measured
- 0 ppm
- Battery Run Time
- 30 hr
- PPM Accuracy
- +/-0 to 2500 ppm +/-5 % (Carbon Dioxide), +/-100 ppm +/-5 % (Carbon Dioxide), +/-2501 to 10000 ppm +/-5 % (Carbon Dioxide), +/-50 ppm +/-5 % (Carbon Dioxide)
- Battery Voltage
- 1.5V
- Maximum Relative Humidity Measured
- 80 %
- Battery Chemistry
- Alkaline
- Testing Functions
- Indoor Air Quality, Relative Humidity
- Minimum Relative Humidity Measured
- 0 %
- Includes
- Calibration Protocol, Transport Bag
- Maximum Carbon Dioxide Measured
- 10,000 ppm
- Gases Detected
- Carbon Dioxide
- Item
- CO2 Measuring Instrument
- Features
- In-App Configuration, Graph History, Long-Term Stable, Testo Smart App, Second Screen
Dimensions
- Fits Chest Size
- In-App Configuration, Graph History, Long-Term Stable, Testo Smart App, Second Screen
- Battery Size
- AA
Description
CO2 Measuring Instrument, Calibration Certificate Type Available Separately, Digital Display Screen Type LED, Features In-App Configuration, Graph History, Long-Term Stable, Testo Smart App, Second Screen, Includes Calibration Protocol, Transport Bag, Maximum Carbon Dioxide Measured 10,000 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.