Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Analyzer, 23to113F, 21% v/vO2

  • Mfr # 0564 3004 92

  • Zoro # G2737895


product price: $2,169.99
/ea
Free Shipping & Returns

Key Features

Type
Digital Electronic
Fuel Type
Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to CO2 max Calculated
Display
Large 5 in Smart-Touch HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0564 3004 92
Zoro #
G2737895
UPC #
4029547021909
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
4 yr
Display Size
5 in
Manufacturer Warranty Length
4 yr

Details

Item
Combustion Analyzer
Type
Digital Electronic
Fuel Type
Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to CO2 max Calculated
Display
Large 5 in Smart-Touch HD
Includes
Compact Basic Flue Gas Probe, Filter, Foot Hose, Free Testo Smart App, Hard Carrying Case, Power Adapter, Spare Dirt Filters, Testo Bluetooth Connector, USB Cable
Features
Integrated Micro-Pressure Measurement
Pressure/Draft
-10 to +40 In. WC - Draft, -40 to +80 In. WC - Pressure
Stack Temp.
-40 Degrees to 2192 Degrees F
Battery Type
Lithium-Ion Rechargeable
Primary/Ambient Air Temp.
-4 Degrees to 212 Degrees F (20 Degrees to 100 Degrees C)
Excess Air
0 - 100% Calculated
Maximum Combustion Efficiency
120 %
Minimum Operating Temperature
23 Degrees F
Maximum Oxygen Measured
21 % v/v
Battery Run Time
10 hr
Maximum Carbon Monoxide Measured
4,000 ppm
Digital Display Screen Type
LCD Touchscreen
Minimum Excess Air Measured
0 %
Minimum Combustion Efficiency
0 %
Selectable Fuel Options
Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood Chips
Maximum Excess Air Measured
100 %
Minimum Oxygen Measured
0 % v/v
Minimum Carbon Monoxide Measured
0 ppm
Battery Chemistry
Lithium Ion
Maximum Operating Temperature
113 Degrees F

Description

Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 120 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 100 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.