Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Analyzer, 23to113F, 21% v/vO2

  • Mfr # 0564 3004 93

  • Zoro # G2737125


product price: $2,723.99
/ea
Free Shipping & Returns

Key Features

Type
Digital Electronic
Fuel Type
Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to CO2 max Calculated
Manufacturers Warranty Length
4 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0564 3004 93
Zoro #
G2737125
UPC #
4029547021916
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
4 yr
Manufacturer Warranty Length
4 yr
Display Size
5 in

Details

Item
Combustion Analyzer
Type
Digital Electronic
Fuel Type
Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to CO2 max Calculated
Pressure/Draft
-10 to +40 In. WC - Draft, -40 to +80 In. WC - Pressure
Battery Type
Lithium-Ion Rechargeable
Includes
Compact Basic Flue Gas Probe, Filter, Foot Hose, Free Testo Smart App, Hard Carrying Case, Power Adapter, Spare Dirt Filters, Testo Bluetooth Connector, USB Cable
Primary/Ambient Air Temp.
-4 Degrees to 212 Degrees F (20 Degrees to 100 Degrees C)
Display
Large 5 in Smart-Touch HD
Features
Integrated Micro-Pressure Measurement
Excess Air
0 - 100% Calculated
Stack Temp.
-40 Degrees to 2192 Degrees F
Minimum Carbon Monoxide Measured
0 ppm
Digital Display Screen Type
LCD Touchscreen
Battery Chemistry
Lithium Ion
Battery Run Time
10 hr
Maximum Excess Air Measured
100 %
Maximum Oxygen Measured
21 % v/v
Selectable Fuel Options
Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood Chips
Minimum Operating Temperature
23 Degrees F
Minimum Oxygen Measured
0 % v/v
Maximum Carbon Monoxide Measured
4,000 ppm
Maximum Operating Temperature
113 Degrees F
Minimum Excess Air Measured
0 %
Minimum Combustion Efficiency
0 %
Maximum Combustion Efficiency
120 %

Description

Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 120 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 100 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.