Zoro Homepage

Connection Hose, 16-1/2 ft

  • Mfr # 0554 0453

  • Zoro # G411165036


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Includes
16.4 ft, load up to 281 inH2O - silicone-free
Compatible Product Type
Connection Hose, Pitot Tubes
Product Type
Connection Hose
Overall Length
16 1/2 ft
Features
Load up to 281 in wc, Silicone Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0554 0453
Zoro #
G411165036
UPC #
4029547011559
Country of Origin
China

Dimensions

Overall Length
16 1/2 ft

Details

Item
Connection Hose
Includes
16.4 ft, load up to 281 inH2O - silicone-free
Compatible Product Type
Connection Hose, Pitot Tubes
Product Type
Connection Hose
Features
Load up to 281 in wc, Silicone Free

Description

Connection Hose, Product Type Connection Hose, Gas Type Not Applicable, Compatible Product Type Connection Hose, Pitot Tubes, Compatible with Manufacturer Model Number Pitot Tubes, Features Load up to 281 in wc, Silicone Free, Overall Length 16 1/2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.