Zoro Homepage

Differential Manometer, Pressure, 60 Wc

  • Mfr # 0560 1510 01

  • Zoro # G5564758


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) AAA Battery, Adapter, Hose set dia. 0.15 in. and 0.2 in.
Standards
2011/65/EU, 2014/30/EU, RoHS
Accuracy
+/-(0.1 in wc + 1.5%) (Full-Range), +/-0.02 in wc (Low)
Pressure Accuracy
+/-0.02 in wc (0 to 0.4 in wc)
Battery Type
(3) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560 1510 01
Zoro #
G5564758
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Length
1 in
Overall Width
1 in
Process Connection Size
1/8 in, 1/4 in
Overall Height
6 in
For Tubing Diameter
1/8 in, 3/16 in
Battery Size
AAA

Details

Item
Differential Manometer
Includes
(3) AAA Battery, Adapter, Hose set dia. 0.15 in. and 0.2 in.
Standards
2011/65/EU, 2014/30/EU, RoHS
Accuracy
+/-(0.1 in wc + 1.5%) (Full-Range), +/-0.02 in wc (Low)
Pressure Accuracy
+/-0.02 in wc (0 to 0.4 in wc)
Battery Type
(3) AAA
Pressure Resolution
0.01 in wc
Operating Range
-60 to 60 in wc
For Use With
All Differential Pressure Application
Operating Temp. Range
-4 Degrees to 122 Degrees F
Interface
Bluetooth 4.0
Resolution
-60 to 60 in wc
Standards and Approvals
2014,30,EU
Max. Pressure
7.25 psi
Alarm
No
Storage Temp. Range
-4 Degrees to 140 Degrees F
Pressure Range
-60 to 60 in wc
Type
Pressure
Data Storage
None
Compatible Smart Phones
Android 4.3, Bluetooth 4.0, iOS 8.3
Calibration Certificate Included
Yes
Maximum Pressure
60 in wc
Batteries Required
Yes
Display Units
cfm, fpm, hPA, in Hg, in wc, l/s, m/s, m3/h, mbar, mm Hg, mm wc, Pa, psi
Wireless Connectivity
Bluetooth
Maximum Operating Pressure
-60 to 60 in wc; -150 to 150 hPa
Auto Power Off
Yes
Housing Color
Black, Orange
Data Interface
Bluetooth
Manometer Type
Smartphone-Connected Manometer
Minimum Operating Temperature
-4 Degrees F
Includes Batteries
Batteries Included
Process Connection Type
Hose Barb
Weight
3.3 oz
Application
Air
Storage Temperature Range
-4 Degrees to 140 Degrees F
Minimum Pressure
-60 in wc
Maximum Operating Temperature
122 Degrees F
Housing Material
ABS Plastic/TPE
Type of Pressure
Differential
Data Hold
No
Process Connection Material
Silicone
Pressure Measurement - Maximum
60 in wc
Compatible Operating System
Android 4.3, IOS 8.3
Pressure Type Measured
Differential
Operating Temperature - Maximum
122 Degrees F
Includes Alarm
No Alarm Included
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP40
Digital Display Type
No Display
Operating Pressure - Maximum
60 in wc
Pressure Measurement - Minimum
-60 in wc
Includes Data Logging
No Data Logging Included
Number of Batteries Required
3

Description

Differential Manometer, Maximum Pressure 60 in wc, Minimum Pressure -60 in wc, Accuracy +/-(0.1 in wc + 1.5 Percent of mv) (0 to 60 in wc), +/-0.02 in wc (0 to 0.4 in wc), Includes Batteries Batteries Included, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Wireless Connectivity Bluetooth, Series Not Applicable, Alarm No, Application Air, Auto Power Off Yes, Batteries Required Yes, Battery Type (3) AAA, Calibration Certificate Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.