Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Manifold Kit, 4 Hoses, 4 Valves

  • Mfr # 0564 5582 01

  • Zoro # G716381698


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Testo 115i Wireless Clamp Thermometers, Calibration Protocol, Testo 552i Wireless Vacuum Probe, Transport Case, USB-C Cable
Number of Valves
4
Number of Hoses
0
Series
558S
Accuracy
+/-0.25 % Fs, +/-0.9 Degrees F / +/-0.5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0564 5582 01
Zoro #
G716381698
UPC #
4029547028243
Country of Origin
Germany

Dimensions

Overall Width
4 3/8 in
Overall Depth
3 in
Overall Height
9 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in

Details

Includes
(2) Testo 115i Wireless Clamp Thermometers, Calibration Protocol, Testo 552i Wireless Vacuum Probe, Transport Case, USB-C Cable
Item
Digital Manifold Kit
Number of Valves
4
Number of Hoses
0
Series
558S
Accuracy
+/-0.25 % Fs, +/-0.9 Degrees F / +/-0.5 Degrees C
High Side Display Pressure - Minimum
-14.7 psi
A2L Compatibility
A2L Compatible
Pressure Units Measured
bar, psi
Battery Type
Lithium Ion
Automatic Shut-Off Time
10 min
Includes Vacuum Port
Vacuum Port Included
Temperature Units Measured
Degrees C, Degrees F
Low Side Display Pressure - Maximum
940 psi
Pressure Resolution
0.1 psi
Warranty
1 yr
IP Rating
IP54
Product Type
Manifold Gauge Set
App Compatibility
testo Smart
Display Location
App-Based
High Side Display Pressure - Maximum
870 psi
Includes Batteries
Batteries Included
Power Source
Battery
Operating Temperature - Maximum
122 Degrees F
Number of Batteries
3
Display Type
Digital
Operating Temperature - Minimum
-4 Degrees F
Temperature Resolution
0.1 Degrees F
Manifold Port Connection Type
UNF
Low Side Display Pressure - Minimum
0 psi
For Operating System
Android(TM), iOS(R)
For Refrigerant Type
FX80, R-11, R-1150, R-1270, R-12A, R-13, R-134A, R-13B1, R-14, R-142B, R-152A, R-161, R-170, R-22, R-227, R-23, R-236FA, R-245FA, R-290, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-406A, R-407A, R-407B, R-407D, R-41, R-411A, R-412A, R-413A, R-417A, R-417B, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-426A, R-427A, R-434A, R-437A, R-438A, R-442A, R-454A, R-454B, R-454C, R-455A, R-458A, R-500, R-502, R-503, R-507, R-508A, R-508B, R-513A, R-600, R-600A, R-718, R-744, R-IS89, SP22
Vacuum Port Connection Gender
Male
Display Illumination
Backlit
Vacuum Port Connection Type
SAE
Includes Gauge Boots
Boot Not Included
Includes Sightglass
Sightglass Included
Manifold Port Connection Gender
Male
Hose Connection Type
SAE

Description

Digital Manifold Kit, Number of Valves 4, Number of Hoses 0, Not Applicable, Includes (2) Testo 115i Wireless Clamp Thermometers, Calibration Protocol, Testo 552i Wireless Vacuum Probe, Transport Case, USB-C Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.