Zoro Homepage

Digital Manifold Kit, 4 Hoses, 4 Valves

  • Mfr # 0564558301

  • Zoro # G416381677


product price: $1,207.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Includes
(2) Testo 115i Wireless Clamp Thermometers, (3) Hose Charging Set with Valve 1/4 in to 1/4 in SAE (7/16 in to 7/16 in UNF), Calibration Protocol, Testo 552i Wireless Vacuum Probe, Transport Case, Vacuum Hose 3/8 in SAE (5/8 in UNF)
Number of Hoses
4
Hose Length
5 ft
Pressure Units Measured
bar, psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0564558301
Zoro #
G416381677
UPC #
4029547028281
Country of Origin
Germany

Dimensions

Hose Length
5 ft
Overall Width
4 3/8 in
Overall Height
9 in
Overall Depth
3 in
Manifold Port Connection Size
1/4 in
Vacuum Port Connection Size
1/4 in

Details

Number of Valves
4
Includes
(2) Testo 115i Wireless Clamp Thermometers, (3) Hose Charging Set with Valve 1/4 in to 1/4 in SAE (7/16 in to 7/16 in UNF), Calibration Protocol, Testo 552i Wireless Vacuum Probe, Transport Case, Vacuum Hose 3/8 in SAE (5/8 in UNF)
Number of Hoses
4
Item
Digital Manifold Kit
Pressure Units Measured
bar, psi
Display Location
App-Based
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP54
Power Source
Battery
Includes Batteries
Batteries Included
Automatic Shut-Off Time
10 min
Pressure Resolution
0.1 psi
Low Side Display Pressure - Maximum
940 psi
Hose Connection Type
SAE
Manifold Port Connection Type
UNF
High Side Display Pressure - Minimum
-14.7 psi
Accuracy
+/-0.25 % Fs, +/-0.9 Degrees F / +/-0.5 Degrees C
Series
558S
Temperature Units Measured
Degrees C, Degrees F
Battery Type
Lithium Ion
Number of Batteries
3
Display Type
Digital
Product Type
Manifold Gauge Kit
Warranty
1 yr
Temperature Resolution
0.1 Degrees F
App Compatibility
testo Smart
Includes Vacuum Port
Vacuum Port Included
High Side Display Pressure - Maximum
870 psi
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
122 Degrees F
Vacuum Port Connection Type
SAE
Display Illumination
Backlit
Vacuum Port Connection Gender
Male
For Operating System
Android(TM), iOS(R)
For Refrigerant Type
Low Side Display Pressure - Minimum
0 psi
Includes Sightglass
Sightglass Included
Includes Gauge Boots
Boot Not Included
Manifold Port Connection Gender
Male

Description

Digital Manifold Kit, Number of Valves 4, Number of Hoses 4, 5 ft, Includes (2) Testo 115i Wireless Clamp Thermometers, (3) Hose Charging Set with Valve 1/4 in to 1/4 in SAE (7/16 in to 7/16 in UNF), Calibration Protocol, Testo 552i Wireless Vacuum Probe, Transport Case, Vacuum Hose 3/8 in SAE (5/8 in UNF)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.