Zoro Homepage

Enviro Datalogger, 174T

  • Mfr # 0572-1560

  • Zoro # G4668833


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Lockable
Features
Displays Violations of Limit Values, HACCP Compliant, High Accuracy NTC Thermistor Sensor for Reliable Data, IP65 Rated Case, Measurement Data Memory for upto 16,000 Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-0.5 Degrees F (-22 Degrees to 158 Degrees F) +/-1 digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0572-1560
Zoro #
G4668833
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.25 in
Depth (In.)
3.25 in
Width (In.)
5 in
Manufacturers Warranty Length
2 yr
Overall Height
2 in
Overall Width
1 in
Manufacturer Warranty Length
24 mo
Overall Depth
3/4 in

Details

Item
Mini Data Logger
Interface
USB
Includes
Wall Mount Lockable
Features
Displays Violations of Limit Values, HACCP Compliant, High Accuracy NTC Thermistor Sensor for Reliable Data, IP65 Rated Case, Measurement Data Memory for upto 16,000 Readings
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-0.5 Degrees F (-22 Degrees to 158 Degrees F) +/-1 digit
Sample Point Storage
15 Min Measuring Cycle, 77 Degrees F
Software Required
Yes
Alarm
yes
Time Intervals
Variable
Digital Readout
yes
AC Adapter
no
Type
NTC
Special Features
Free Software, IP65 Watertight, Large Memory
Frequency of Transmissions
1 min to 24 hr
Battery Life
500 day
Waterproof
IP65
Compatible With
0572 0500 - USB Interface
Accuracy Degrees F
+/-0.9 Degrees
Number of Batteries Required
2
Maximum Relative Humidity Measured
100 %
Minimum Temperature Measured Degrees F
-22 Degrees F
Number of Records Stored
16,000
Minimum Sampling Rate
1 min
Maximum Temperature Measured Degrees C
70 Degrees C
Software Options
Software Available Separately
Battery Run Time
500 day
Battery Voltage
3V
Accuracy Degrees C
+/-0.5 Degrees (-30.0 Degrees to +70.0 Degrees )
Minimum Temperature Measured Degrees C
-30 Degrees C
Minimum Operating Temperature Degrees F
-22 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Relative Humidity Measured
0 %
Maximum Temperature Measured Degrees F
158 Degrees F
Batteries Included
Yes
Power Source
Battery
Compatible Operating Systems
Windows 7, Windows Vista, Windows XP
Maximum Operating Temperature Degrees F
158 Degrees F
Resistance Properties
Waterproof
Maximum Sampling Rate
24 hr

Description

Mini Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -22 Degrees F, Resistance Properties Waterproof

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.