Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flue Gas Analyzer, LED, 5V, 3", 4000ppm

  • Mfr # 0563 3104 01

  • Zoro # G813990731


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Features
Display configurable, Easy and intuitive menu guidance, igital documentation, data transfer and customer data management, Simultaneous, additional measurements, Simultaneous, individual measurement and display of all relevant measurement parameters, Testo Smart App
Includes
180mm Probe with Cone, Calibration protocol, Case, Rechargeable Battery, Silicon Hose, Particle Filters
Battery Run Time
8 hr
Battery Chemistry
Lithium
Minimum Carbon Monoxide Measured
0 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0563 3104 01
Zoro #
G813990731
UPC #
4029547026157
Country of Origin
Germany

Dimensions

Display Size
3 in
Manufacturer Warranty Length
2 yr

Details

Item
Flue Gas Analyzer
Features
Display configurable, Easy and intuitive menu guidance, igital documentation, data transfer and customer data management, Simultaneous, additional measurements, Simultaneous, individual measurement and display of all relevant measurement parameters, Testo Smart App
Includes
180mm Probe with Cone, Calibration protocol, Case, Rechargeable Battery, Silicon Hose, Particle Filters
Battery Run Time
8 hr
Battery Chemistry
Lithium
Minimum Carbon Monoxide Measured
0 ppm
Maximum Combustion Efficiency
120 %
Selectable Fuel Options
Bioheat, Fueloil #2, Natural Gas, Propane, Wood 20% M
Number of Batteries Required
1
Maximum Stack Temperature Measured
752 Degrees F
Maximum Operating Temperature
113 Degrees F
Battery Voltage
5V
Batteries Included
Yes
Minimum Operating Temperature
23 Degrees F
Maximum Carbon Monoxide Measured
4,000 ppm
Minimum Combustion Efficiency
0 %
Minimum Stack Temperature Measured
-4 Degrees F
Maximum Carbon Dioxide Measured
4,000 ppm
Maximum Excess Air Measured
99 %
Digital Display Screen Type
LED
Minimum Oxygen Measured
0 % v/v
Minimum Excess Air Measured
0 %
Minimum Carbon Dioxide Measured
0 ppm
Calibration Certificate Type
Available Separately
Maximum Oxygen Measured
21 % v/v

Description

Flue Gas Analyzer, Digital Display Screen Type LED, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bioheat, Fueloil #2, Natural Gas, Propane, Wood 20 Percent M, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 120 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 99 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.