Zoro Homepage

Flue Gas Analyzer, LED, 5V, 3", 4000ppm

  • Mfr # 0563 3105 01

  • Zoro # G513990789


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x roll thermal paper for printer, 5 x particle filters, Bluetooth(R)/IRDA Printer (0554 0621), Calibration protocol for the measurement of O2, CO, hPa and Degrees C, case, mains unit incl. cable, probe 180 mm with cone, Rechargeable battery, silicon hose for pressure measurement, USB-C cable
Features
Display configurable, Easy and intuitive menu guidance, igital documentation, data transfer and customer data management, Simultaneous, additional measurements, Simultaneous, individual measurement and display of all relevant measurement parameters, Testo Smart App
Maximum Carbon Monoxide Measured
4,000 ppm
Maximum Combustion Efficiency
120 %
Selectable Fuel Options
Bioheat, Fueloil #2, Natural Gas, Propane, Wood 20% M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0563 3105 01
Zoro #
G513990789
UPC #
4029547026164
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
2 yr
Display Size
3 in

Description

Flue Gas Analyzer, Digital Display Screen Type LED, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bioheat, Fueloil #2, Natural Gas, Propane, Wood 20 Percent M, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 120 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 99 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.