Zoro Homepage

High Precision Temp. Humidity Probe

  • Mfr # 0636 9771

  • Zoro # G311363396


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) AA Batteries, Calibration Protocol
Humidity Accuracy
+/-0.4% RH +/-(1%+0.7% of mv) (90% to 100% RH), +/-1% RH Degrees F +/-(0.6% RH+0.7% of mv) (0% to 90% RH)
Application
Critical Processes, Heat Pumps, Refrigeration Systems, Storage and Refrigerated Rooms, Ventilation Ducts, Work Rooms
Standards
ILAC, PTB
Data Logging
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0636 9771
Zoro #
G311363396
UPC #
4029547018992
Country of Origin
Germany

Dimensions

Overall Height
11.4 in
Probe Diameter
0.47 in
Overall Depth
1.6 in
Overall Width
2 in
Probe Length
5.51 in

Details

Item
Temperature-Humidity Probe w/ Bluetooth
Includes
(4) AA Batteries, Calibration Protocol
Humidity Accuracy
+/-0.4% RH +/-(1%+0.7% of mv) (90% to 100% RH), +/-1% RH Degrees F +/-(0.6% RH+0.7% of mv) (0% to 90% RH)
Application
Critical Processes, Heat Pumps, Refrigeration Systems, Storage and Refrigerated Rooms, Ventilation Ducts, Work Rooms
Standards
ILAC, PTB
Data Logging
Yes
Humidity Resolution
0.01 %
Sensor Type
NTC (Temperature)
Battery Type
(4) AA
Includes Batteries
Batteries Included
Includes Probes
Yes
Weight
5.5 oz
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Properties Measured
Air Temperature, Relative Humidity
Operating Temperature Range
23 Degrees to 122 Degrees F
Infrared Thermometer Type
Type K
Ambient Temperature Accuracy
+/-0.5 (59 Degrees to 86 Degrees F), +/-0.9 Degrees F
Bluetooth Enabled
Yes
Ambient Temperature Range
-4 Degrees to 158 Degrees F
Housing Color
Black/Orange
Battery Run Time
140 hr
Temperature Resolution
0.01 Degrees F
Humidity Measurement - Maximum
100 %
Ambient Temperature Measurement - Minimum
-4 Degrees F
Includes Probe
Probe Included
Compatible Thermocouple Probe Type
Type K
Ambient Temperature Measurement - Maximum
158 Degrees F
Humidity Measurement - Minimum
0 %

Description

Temperature-Humidity Probe w/ Bluetooth, +/-0.4 Percent RH +/-(1 Percent+0.7 Percent of mv) (90 Percent to 100 Percent RH), +/-1 Percent RH Degrees F +/-(0.6 Percent RH+0.7 Percent of mv) (0 Percent to 90 Percent RH) Humidity Accuracy, 0.01 Percent Humidity Resolution, Sensor Type NTC (Temperature), Battery Type (4) AA, Data Logging Yes, Includes (4) AA Batteries, Calibration Protocol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.