Zoro Homepage

High Precision Temp. Humidity Probe

  • Mfr # 0636 9772

  • Zoro # G111363428


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Protocol, High-Precision Humidity/Temperature Probe
Humidity Accuracy
+/-0.4% rH +/-(1%+0.7% of mv) (90% to 100% rH), +/-1% rH/year +/-(0.6% rH+0.7% of mv) (0% to 90% rH)
Application
Critical Processes, Heat Pumps, Refrigeration Systems, Storage and Refrigerated Rooms, Ventilation Ducts, Work Rooms
Standards
ILAC, PTB
Sensor Type
NTC (Temperature)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0636 9772
Zoro #
G111363428
UPC #
4029547019005
Country of Origin
Germany

Dimensions

Overall Depth
1.6 in
Overall Width
2 in
Probe Diameter
0.47 in
Probe Length
5.51 in
Cable Length
4.59 ft
Overall Height
11.4 in

Details

Item
Temperature-Humidity Probe
Includes
Calibration Protocol, High-Precision Humidity/Temperature Probe
Humidity Accuracy
+/-0.4% rH +/-(1%+0.7% of mv) (90% to 100% rH), +/-1% rH/year +/-(0.6% rH+0.7% of mv) (0% to 90% rH)
Application
Critical Processes, Heat Pumps, Refrigeration Systems, Storage and Refrigerated Rooms, Ventilation Ducts, Work Rooms
Standards
ILAC, PTB
Sensor Type
NTC (Temperature)
Humidity Resolution
0.01 %
Data Logging
Yes
Battery Type
(3) AA
Infrared Thermometer Type
Type K
Properties Measured
Air Temperature, Relative Humidity
Bluetooth Enabled
Yes
Ambient Temperature Accuracy
+/-0.5 (59 Degrees to 86 Degrees F), +/-0.9 Degrees F
Operating Temperature Range
-4 Degrees to 158 Degrees F
Temperature Resolution
0.01 Degrees F
Weight
5.6 oz
Probe Design
Cabled
Includes Probes
Yes
Ambient Temperature Range
-4 Degrees to 158 Degrees F
Includes Batteries
Batteries Included
Housing Color
Black/Orange
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Battery Run Time
12 hr
Ambient Temperature Measurement - Minimum
-4 Degrees F
Humidity Measurement - Minimum
0 %
Humidity Measurement - Maximum
100 %
Includes Probe
Probe Included
Ambient Temperature Measurement - Maximum
158 Degrees F
Compatible Thermocouple Probe Type
Type K

Description

Temperature-Humidity Probe, +/-0.4 Percent rH +/-(1 Percent+0.7 Percent of mv) (90 Percent to 100 Percent rH), +/-1 Percent rH/year +/-(0.6 Percent rH+0.7 Percent of mv) (0 Percent to 90 Percent rH) Humidity Accuracy, 0.01 Percent Humidity Resolution, Sensor Type NTC (Temperature), Battery Type (3) AA, Data Logging Yes, Includes Calibration Protocol, High-Precision Humidity/Temperature Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.