Zoro Homepage

Hose, Rubber, Right-Hand, Female, SAE

  • Mfr # 0554 2117

  • Zoro # G615709784


product price: $45.90
/ea

Key Features

Number of Hoses
1
Application
Evacuation and Recovery
Hose Material
Rubber
Burst Pressure
3,000 psi
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0554 2117
Zoro #
G615709784
UPC #
4029547027307
Country of Origin
China

Dimensions

Line Connection Size
3/8 in
Bending Radius - Minimum
6 in
Overall Length
5 ft
Manifold Connection Size
3/8 in

Description

Hose, 45 Degrees Angle, Number of Hoses 1, Hose Material Rubber, Burst Pressure 3,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.