Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Set, Rubber, Right-Hand, Female, SAE

  • Mfr # 0554 2113

  • Zoro # G515709754


product price: $113.05
/ea
Free Shipping & Returns

Key Features

Number of Hoses
3
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0554 2113
Zoro #
G515709754
UPC #
4029547027260
Country of Origin
China

Dimensions

Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Overall Length
5 ft
Bending Radius - Minimum
4 1/2 in

Details

Number of Hoses
3
Item
Hose Set
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
Manifold Connection Type
SAE
Line Connection Gender
Female
Connection Material
Brass
Line Connection Type
SAE
Manifold Connection Thread Direction
Right-Hand
Hose Color
Black/Blue/Red/Yellow
Operating Temperature - Minimum
-4 Degrees F
Manifold Connection Gender
Female
Operating Temperature - Maximum
212 Degrees F
Product Type
Hose Set
Includes Permeation Barrier
Permeation Barrier Not Included
Operating Pressure - Minimum
0 psi
Seal Material
PTFE
Operating Pressure - Maximum
800 psi
Line Connection Thread Direction
Right-Hand
Valve Type
Ball Valve
A2L Compatibility
A2L Compatible
For Refrigerant Group
HCFC, HFC
For Refrigerant Type
R-123, R-124, R-125, R-134A, R-141B, R-142B, R-22, R-236FA, R-245FA, R-32, R-402A, R-402B, R-404A, R-407C, R-408A, R-409A, R-410A, R-417A, R-508B, R-513A

Description

Hose Set, 45 Degrees Angle, Number of Hoses 3, Hose Material Rubber, Burst Pressure 4,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.