Hose Set, Rubber, Right-Hand, Female, SAE
Mfr # 0554 2116
Zoro # G315709787
product price: $132.60
/ea
Free Shipping & Returns
Key Features
Number of Hoses
3
Angle
45 Degrees
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0554 2116
Zoro #
G315709787
UPC #
4029547027291
Country of Origin
China
Dimensions
Line Connection Size
5/16 in
Overall Length
5 ft
Bending Radius - Minimum
4 1/2 in
Manifold Connection Size
1/4 in
Description
Hose Set, 45 Degrees Angle, Number of Hoses 3, Hose Material Rubber, Burst Pressure 4,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.