Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Wire, 984 fpm, 0.39

  • Mfr # 0635 1052

  • Zoro # G511363332


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Protocol
Features
Intelligent Calibration Concept, plug into testo 400
Minimum Temperature Measured
32 Degrees F
Air Velocity Accuracy
+/-5%
Temperature Accuracy
+/-0.9 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0635 1052
Zoro #
G511363332
UPC #
4029547019135
Country of Origin
Germany

Dimensions

Maximum Hot Wire Probe Length
55.1 in
Minimum Hot Wire Probe Length
5.9 in
Probe Diameter
0.39 in

Details

Item
Fume cupboard probe, fixed cable
Includes
Calibration Protocol
Features
Intelligent Calibration Concept, plug into testo 400
Minimum Temperature Measured
32 Degrees F
Air Velocity Accuracy
+/-5%
Temperature Accuracy
+/-0.9 Degrees
Air Velocity Resolution
0.01 fpm
Maximum Temperature Measured
122 Degrees F
Minimum Velocity Measured
0 fpm
Maximum Velocity Measured
984 fpm

Description

Fume cupboard probe, fixed cable, Probe Diameter 0.39 in, Probe Type Hot Wire, Relative Humidity Accuracy Not Applicable, Features Intelligent Calibration Concept, plug into testo 400, Includes Calibration Protocol, Maximum Hot Wire Probe Length 55.1 in, Minimum Hot Wire Probe Length 5.9 in, Minimum Relative Humidity Measured Not Applicable, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 0 fpm, Air Velocity Resolution 0.01 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.