Zoro Homepage

IR Smart Phone Adapter, 2 in W, PK45

  • Mfr # 0563 0860 01

  • Zoro # G916518368


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Field of View
48 Degrees x 36 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
File Formats
BMP, JPEG
Power Source
Internal Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0563 0860 01
Zoro #
G916518368
UPC #
4029547028557
Country of Origin
Viet Nam

Dimensions

Overall Height
6 in
Overall Width
2 in
Overall Depth
1 in

Description

IR Smart Phone Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.