Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IR Therm, 1" at 30", -22 to 752 Deg. F

  • Mfr # 0560 8314

  • Zoro # G4693841


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Memory - Instrument
No
Alarm Indication
Audible/Visual
Temp. Range (F)
-22 Degrees to 752 Degrees F
Temp. Range (F) - Infrared
-22 Degrees to 752 Degrees
Item - Infrared Thermometer
Infrared Thermometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560 8314
Zoro #
G4693841
UPC #
4029547011702
Country of Origin
China

Dimensions

Focus Spot Size and Distance
1" @ 30"
Focus Spot Size and Distance - Infrared
1" @ 30"
Manufacturers Warranty Length
2 yr.

Details

Item
Infrared Thermometer
Memory - Instrument
No
Alarm Indication
Audible/Visual
Temp. Range (F)
-22 Degrees to 752 Degrees F
Temp. Range (F) - Infrared
-22 Degrees to 752 Degrees
Item - Infrared Thermometer
Infrared Thermometer
Memory
No
Special Features
Adjustable Alarm Limits
Alarm
Audible/Visual
Battery Type
9V
Resolution
0.1 Degrees C
Display - IR Camera
Backlit LCD
Includes
Battery
Laser Sighting
Dual Laser
Temp. Range (C) - Infrared
-30 Degrees to 400 Degrees
Calibration Certificate Included
No
Trigger
Yes
Accuracy
+/-1 digit
Display
Backlit LCD
Operating Temp. Range
-4 Degrees to 122 Degrees F
Temp. Range (C)
-30 Degrees to 400 Degrees C
Response Time
500 msec.
Emissivity
Adjustable 0.10 to 1.00
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical

Description

The Testo 830-T4 infrared thermometer achieves accurate results at greater distances during non-contact surface temperature measurement. This is provided by its 30:1 optics and powerful processor. This infrared temperature measuring instrument carries out measuring tasks in trade and industry quickly and efficiently.
This universal infrared thermometer is designed to perform fast and accurate surface temperature measurements in the HVAC area and industry. At a distance of 1 m, the point diameter is only 3.6 cm. From a secure distance, even smaller, difficult to access, or dangerous targets can be measured without any problems. The new high resolution processor enables measurement results of unbelievable accuracy. And due to the min./max. function, you can define your temperature limit values according to your needs. To control the limits with the help of an audible and visual alarm has never been easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.