Zoro Homepage

L-type Pilot Tube, 13In

  • Mfr # 0635-2145

  • Zoro # G4797423


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
13.8 in Pitot Tube
For Use With
0440 3351, 480
Manufacturers Warranty Length
2 yr
Accessory Type
Pitot Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0635-2145
Zoro #
G4797423
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
L-type Pilot Tube
Type
13.8 in Pitot Tube
For Use With
0440 3351, 480
Accessory Type
Pitot Tube

Description

L-type Pilot Tube, Accessory Type Pitot Tube, Type 13.8 in Pitot Tube, For Use With 0440 3351, 480, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.