Manifold Gauge Set, 2 Valves, Digital

  • Mfr # 0564 5501 01
  • Zoro # G900446684
product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Includes Sightglass
Sightglass Included
Includes Gauge Boots
Boots Included
For Refrigerant Type
Low Side Display Pressure - Maximum
870 psi
Vacuum Port Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0564 5501 01
Zoro #
G900446684
UPC #
-
Country of Origin
China
Includes Sightglass
Sightglass Included
Includes Gauge Boots
Boots Included
For Refrigerant Type
Low Side Display Pressure - Maximum
870 psi
Vacuum Port Connection Gender
Male
Gauge Type
High Side/Low Side
Includes
(2) Clamp Probes, 2-Way Valve Block, Carrying Case
Manifold Port Connection Gender
Male
Vacuum Port Connection Type
SAE
Pressure Units Measured
bar, psi
IP Rating
IP54
Manifold Port Connection Type
UNF
Includes Batteries
Batteries Included
Operating Temperature - Minimum
14 Degrees F
A2L Compatibility
A2L Compatible
Warranty
2 yr
For Operating System
Android(TM), iOS(R)
Display Location
Wireless Handset
App Compatibility
measureQuick, testo Smart
High Side Display Pressure - Maximum
870 psi
Battery Type
AA
Power Source
Battery
Pressure Resolution
0.14 psi
High Side Display Pressure - Minimum
-15 psi
Temperature Resolution
0.1 Degrees F
Display Type
Digital
Product Type
Digital Wireless Manifold Gauge Set
Shell Material
Aluminum, Brass, Plastic
Operating Temperature - Maximum
122 Degrees F
Includes Vacuum Port
Vacuum Port Not Included
Automatic Shut-Off Time
10 min
For Refrigerant Group
CO2
Temperature Units Measured
Degrees F
Series
550s
Number of Batteries
4
Response Time
Instantaneous
Body Material
Aluminum, Brass, Plastic
Display Illumination
Backlit
Low Side Display Pressure - Minimum
-15 psi
Number of Valves
2
Item
Manifold Gauge Set
Accuracy
+/- 0.5%, +/- 0.5 Degrees C
Number of Hoses
0
Material
Aluminum, Brass, Plastic

Dimensions

Manifold Port Connection Size
7/16 in
Overall Width
2 3/8 in
Overall Height
8 5/16 in
Overall Depth
4 13/16 in

Description

Manifold Gauge Set, Number of Valves 2

Ratings & reviews