Zoro Homepage
This item is Discontinued.
Testo Moisture Meter, 0-90 Percent 606-1/ 0560 6060

Moisture Meter, 0-90 Percent (Discontinued)

  • Mfr # 606-1/ 0560 6060
  • Zoro # G4047967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-1/ 0560 6060
Zoro #
G4047967
UPC #
-
Country of Origin
Germany

Details

Item
Moisture Meter
Moisture Content
0 to 90%
Moisture Content Accuracy
+/-1%
Temp. Range (F)
14 Degrees to 122 Degrees F
Battery Type
(2) AAA
Includes
Protective Cap, 2 AAA Batteries, Calibration Certificate
Special Features
Hold Function Freezes Backlit Display for Easy Data Readout, Self-Test Function

Description

Moisture Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.