NTC immersion / penetration temperature probe, tip O 3 mm x 40 mm, -31 to +176 DegF, 5 ft / 1.5 m cable

  • Mfr # 0628 0006
  • Zoro # G324970260
product price: 
$
96.90
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0628 0006
Zoro #
G324970260
UPC #
-
Country of Origin
Germany

Description

This Testo NTC immersion and penetration temperature probe with 5-foot (1.5m) cable provides accurate temperature measurement in liquids, semi-solid pastes, and ambient air across a range of -31 DegF to +176 DegF (-35 DegC to +80 DegC). The NTC sensor element delivers precise readings with accuracy up to ±0.2 DegC, making it suitable for regulated temperature monitoring, food quality control, and laboratory applications where measurement accuracy is critical. The IP67-rated probe is protected against temporary water immersion, supporting use in wet processing environments and enabling routine cleaning. The compact 3mm diameter tip penetrates semi-solid media easily and responds quickly to temperature changes. A recommended probe accessory for testo data loggers and compatible Testo measuring instruments with NTC probe inputs.

Ratings & reviews