NTC temperature probe for surface measurement, 8x8 mm, 6 ft cable, -58 to 176 DegF
- Mfr # 0628 7516
- Zoro # G824970302
product price:Â
$
114.75
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0628 7516
- Zoro #
- G824970302
- UPC #
- -
- Country of Origin
- Germany
Description
The Testo NTC surface temperature probe with 8x8mm probe head is designed for accurate, fixed-point surface temperature measurement on flat surfaces in industrial and laboratory environments. The probe block features a punched mounting hole, enabling secure attachment to the measurement surface using a screw (not included) for long-term, stable monitoring deployments. This mounting capability is particularly valuable in regulated manufacturing, HVAC equipment monitoring, and process piping applications where continuous surface temperature data must be reliably recorded over extended periods. The NTC sensor delivers precise measurements across a range of -58 DegF to +176 DegF (-50 DegC to +80 DegC). The 2-meter (6-foot) cable provides practical reach to the connected measuring instrument. Compatible with Testo instruments and data loggers equipped with NTC probe inputs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.