NTC stub temperature probe, tip O 3 mm x 38 mm length, -4 to 158 DegF

  • Mfr # 0628 7510
  • Zoro # G824970265
product price: 
$
60.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0628 7510
Zoro #
G824970265
UPC #
-
Country of Origin
Germany

Description

The Testo NTC stub temperature probe is a compact, short-form probe designed for accurate temperature measurement in liquids, semi-solid pastes, and ambient air. The short probe tube with a 3mm diameter and rounded tip penetrates most media easily and safely, providing rapid temperature equilibration for efficient measurements. NTC sensor technology delivers accuracy up to ±0.2 DegC across a measurement range of -4 DegF to +158 DegF (-20 DegC to +70 DegC), making this probe suitable for regulated process monitoring, food quality control, and laboratory applications. The compact stub design minimizes the probe's footprint, making it particularly useful in confined sample containers or application points where longer probes would be impractical. Compatible with Testo measuring instruments and data loggers with NTC probe input capability.

Ratings & reviews