Shop TESTO
Create Account
Stationary temperature NTC probe with aluminium sleeve, tip O 6 mm x 40 mm, -22 to +194 DegF, 7.8 ft
- Mfr # 0628 7503
- Zoro # G524970251
product price:
$
73.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0628 7503
- Zoro #
- G524970251
- UPC #
- -
- Country of Origin
- Germany
Description
This Testo stationary NTC temperature probe with aluminum sleeve is designed for permanent or long-term fixed installation in applications where continuous temperature monitoring of air, liquids, or pastes is required. The aluminum sleeve provides robust mechanical protection for the probe tip in demanding industrial environments, while the NTC sensor element delivers precise temperature measurements with accuracy up to ±0.2 DegC across a range of -22 DegF to +194 DegF (-30 DegC to +90 DegC). The 2.4-meter (7.8-foot) cable enables flexible positioning of the measurement point relative to the connected data logger or measuring instrument. Designed for connection to the testo Saveris 2-T2 Wi-Fi data logger for integration into wireless continuous monitoring networks. Well-suited for regulated storage, food processing, and laboratory fixed monitoring applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.