PH METER KIT REPLACEMENT PH ELECTRODE
Mfr # 0650 2062
Zoro # G4624374
product price: $306.85
/ea
Free Shipping & Returns
Key Features
Body Material
ABS
Tip Shape
Round
For Use With
pH/Temperature Measuring Instrument
Cable Length
1.4 in
Amplifier
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0650 2062
Zoro #
G4624374
UPC #
-
Country of Origin
China
Dimensions
Cable Length
1.4 in
Manufacturer Warranty Length
2 yr
Overall Length
1 3/8 in
Overall Width
5/8 in
Overall Diameter
3/8 in
Details
Body Material
ABS
Tip Shape
Round
Item
Replacement pH Electrode
For Use With
pH/Temperature Measuring Instrument
Amplifier
No
Sub-Category
Probes
Product Type
Replacement pH Electrode
Disposability
Reusable
Connection Type
Snap
Operating Temperature - Minimum
32 Degrees F
Material
ABS Plastic, Gel, Metal
Operating Temperature - Maximum
140 Degrees F
Description
Replacement pH Electrode, Tip Shape Round, Body Material ABS, Cable Length 1.4 in, Amplifier No, For Use With pH/Temperature Measuring Instrument, Standards Not Applicable, Shelf Life Not Applicable, Junction Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.