Zoro Homepage

Pipe Clamp Surface Probe

  • Mfr # 0602 4592

  • Zoro # G9776564


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0602 4592
Zoro #
G9776564
UPC #
4029547004254
Country of Origin
Germany

Description

Use the thermocouple (TC) temperature probe with clamp to carry out surface temperature measurements on pipes with a pipe diameter of 0.2” to 2.5”. The clamp enables the surface probe to be attached to the pipe quickly and easily. You can use the probe to measure temperatures up to 266 °F, with the capability of short term measurements up to 536 °F.
The temperature probe with clamp stands out thanks to its exceptionally quick response time of 5 seconds. The spring thermocouple strip makes this possible. It adopts the actual temperature of the measurement object in just a few seconds and can also be used on surfaces that are not level.
The surface probe features a 4 foot cable.
This Type K, Class 2 thermocouple probe has a standardized accuracy of ±4.5 °F
-Enables quick, easy attachment of the probe to pipes with a diameter of 0.2” to 2.5”
-TC Type K temperature probe with 4 foot cable
-Measuring range: -76 to 266 °F, briefly up to 536 °F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.