Zoro Homepage

Refrigerant Evacuation Pump Oil, 11 oz

  • Mfr # 0564 1002

  • Zoro # G014701662


product price: $16.15
/ea

Key Features

Container Type
Bottle
ISO Viscosity Grade
ISO-46
Color
Clear
Container Size
11 oz
Viscosity Index
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0564 1002
Zoro #
G014701662
UPC #
4029547026812
Country of Origin
China

Dimensions

Container Size
11 oz

Details

Item
Refrigerant Evacuation Pump Oil
Container Type
Bottle
ISO Viscosity Grade
ISO-46
Color
Clear
Viscosity Index
46
Compatible Series
565i
Compatible Brand
Testo
Series
Smart Series
Lubricant Type
Mineral Oil

Description

Refrigerant Evacuation Pump Oil,11 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.