Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, Black/Blue/Red

  • Mfr # 0554 5570

  • Zoro # G811363292


product price: $53.59
/ea

Key Features

Color
Black, Blue, Red
Material
Aluminum, Brass, Plastic
Includes
(2) Locking Split Pins, (2) Threaded Spindles, (2) Valve Positioner Covers Black, (2) Valve Positioners, (2) Valve Screws, Adhesive, Valve Positioner Blue Cover, Valve Positioner Red Cover
Input Connection Gender
Male
Compatible Series
549, 550, 550i, 550s, 557, 557s, 570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0554 5570
Zoro #
G811363292
UPC #
4029547022906
Country of Origin
China

Details

Item
Repair Kit
Color
Black, Blue, Red
Material
Aluminum, Brass, Plastic
Includes
(2) Locking Split Pins, (2) Threaded Spindles, (2) Valve Positioner Covers Black, (2) Valve Positioners, (2) Valve Screws, Adhesive, Valve Positioner Blue Cover, Valve Positioner Red Cover
Input Connection Gender
Male
Compatible Series
549, 550, 550i, 550s, 557, 557s, 570
Product Type
Repair Kit
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Model Number
0564 5501 01, 0564 5571 01, 0564 5572 01, 0564 5701 01, 0564 5702 01, 0564 5703 01
Compatible Brand
Testo
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
-4 Degrees F
Compatible Product Type
Digital Manifold Gauge Set

Description

Repair Kit, Includes (2) Locking Split Pins, (2) Threaded Spindles, (2) Valve Positioner Covers Black, (2) Valve Positioners, (2) Valve Screws, Adhesive, Valve Positioner Blue Cover, Valve Positioner Red Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.