Zoro Homepage

Replacement Sensor, 1 in L, Black, Plastic

  • Mfr # 0638 1557

  • Zoro # G011249150


product price: $252.45
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Compatible Product Type
Digital Manifold Gauge Set
Overall Depth
4 9/16 in
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0638 1557
Zoro #
G011249150
UPC #
4029547013829
Country of Origin
China

Dimensions

Overall Depth
4 9/16 in
Overall Width
1 in
Overall Length
1 in
Input Connection Size
7/16 in

Details

Item
Vacuum Gauge
Color
Black
Material
Plastic
Compatible Product Type
Digital Manifold Gauge Set
Operating Temperature - Minimum
-4 Degrees F
Compatible Series
557
Input Connection Gender
Female
Operating Temperature - Maximum
122 Degrees F
Product Type
Replacement Sensor
Input Connection Type
UNF
Compatible Brand
Testo
Standards
CE Listed
A2L Compatibility
A2L Compatible

Description

Vacuum Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.