Shop TESTO
See all product information
Create Account
Step Adapter, Brass, SAE, Flare
- Mfr # 0554 3113
- Zoro # G116576281
product price:Â
$
27.20
/ea
Key Features
Material
Brass
Seal Material
Neoprene
Step Connection Sizes
1/4 in, 5/16 in
Operating Pressure - Maximum
800 psi
For Refrigerant Type
R-123, R-124, R-125, R-134A, R-141B, R-142B, R-22, R-236FA, R-245FA, R-32, R-402A, R-402B, R-404A, R-407C, R-408A, R-409A, R-410A, R-417A, R-508B, R-513A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0554 3113
- Zoro #
- G116576281
- UPC #
- 4029547027482
- Country of Origin
- China
Dimensions
- Step Connection Sizes
- 1/4 in, 5/16 in
- Output Connection Size
- 1/4 in
- Input Connection Size
- 5/16 in
Details
- Material
- Brass
- Seal Material
- Neoprene
- Operating Pressure - Maximum
- 800 psi
- For Refrigerant Type
- R-123, R-124, R-125, R-134A, R-141B, R-142B, R-22, R-236FA, R-245FA, R-32, R-402A, R-402B, R-404A, R-407C, R-408A, R-409A, R-410A, R-417A, R-508B, R-513A
- For Refrigerant Group
- HCFC, HFC
- Operating Temperature - Maximum
- 212 Degrees F
- Input Connection Gender
- Female
- Color
- Bronze
- Burst Pressure
- 4,000 psi
- Output Connection Gender
- Male
- Output Connection Thread Direction
- Right-Hand
- Product Type
- Step Adapter
- A2L Compatibility
- A2L Compatible
- Item
- Step Adapter
- Input Connection Thread Direction
- Right-Hand
- Operating Temperature - Minimum
- -4 Degrees F
- Output Connection Type
- Flare
- Input Connection Type
- SAE
- Angle
- 180 Degrees
- Shell Material
- Brass
- Wire Color
- Bronze
Description
Adapter 1/4 to 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.