Shop TESTO
See all product information
Create Account
Step Adapter, Brass, SAE, Flare
- Mfr # 0554 3114
- Zoro # G816576420
product price:Â
$
27.20
/ea
Key Features
Burst Pressure
4,000 psi
Operating Temperature - Minimum
-4 Degrees F
For Refrigerant Type
R-123, R-124, R-125, R-134A, R-141B, R-142B, R-22, R-236FA, R-245FA, R-32, R-402A, R-402B, R-404A, R-407C, R-408A, R-409A, R-410A, R-417A, R-508B, R-513A
Input Connection Type
SAE
Output Connection Thread Direction
Right-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0554 3114
- Zoro #
- G816576420
- UPC #
- 4029547027345
- Country of Origin
- China
Dimensions
- Output Connection Size
- 5/16 in
- Overall Length
- 1 1/4 in
- Input Connection Size
- 1/4 in
- Step Connection Sizes
- 1/4 in, 5/16 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Adapter 5/16 to 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.