
Temperature probe for U value measurement, triple sensor system
Mfr # 0614 1635
Zoro # G9857545
product price: $377.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0614 1635
Zoro #
G9857545
UPC #
4029547002861
Country of Origin
Germany
Description
The U-value (formerly k-value) is the most important value used to rate the energy efficiency of building components. With the new Testo 635 measuring this value has never been easier.
Three temperature values are needed to determine the U-value: outer temperature, surface temperature of inner wall as well as indoor air temperature.
Using the new wireless probes, the outer temperature can be quickly and easily measured with the window closed. The probe is simply positioned outside and transmits readings by radio to the measuring instrument in the room.
With the new patented U-value probe the two other temperatures required are measured using one probe. To measure surface temperature, three wires from the U-value probe are attached to the inner wall using modelling clay. The air temperature is measured by a sensor on the probe plug.
As soon as the three temperatures required are transmitted to Testo 635, the instrument calculates the U-value and displays it immediately.
Three temperature values are needed to determine the U-value: outer temperature, surface temperature of inner wall as well as indoor air temperature.
Using the new wireless probes, the outer temperature can be quickly and easily measured with the window closed. The probe is simply positioned outside and transmits readings by radio to the measuring instrument in the room.
With the new patented U-value probe the two other temperatures required are measured using one probe. To measure surface temperature, three wires from the U-value probe are attached to the inner wall using modelling clay. The air temperature is measured by a sensor on the probe plug.
As soon as the three temperatures required are transmitted to Testo 635, the instrument calculates the U-value and displays it immediately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.