
Testo 184 H1
Mfr # 0572 1845
Zoro # G9776372
product price: $290.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0572 1845
Zoro #
G9776372
UPC #
4029547013003
Country of Origin
China
Description
The Testo 184 H1 logger is capable of monitoring temperature and humidity levels during cold chain transportation. Its large, easy to read LCD display shows readouts in real time. Its LED status lights alert when specified limits have been exceeded. With configuration, reports, and calibration certificates on-board, the 184 makes transport monitoring and documentation of sensitive goods easy.
The Testo 184 H1 temperature and humidity logger is ideal for both pharmaceutical and food cold chain logistics. Configuration of the Testo 184 logger is as simple as plugging into a USB port and customizing the included PDF file. With clear indication of configurable alarm settings, including measurement frequency, temperature or humidty range, and start and end times, ensuring proper cold chain transportation has never been easier. For international shipping, different languages can be independently configured for the recipient or shipper. Available in packs of 1, 10, or 50, configuring mutiple devices is as simple as drag and drop.
NFC communication to compatible devices allows for unaltered documentation to display immediately
Easy configuration on any computer with pre-loaded files
On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty
IP30 protection class
GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant
The Testo 184 H1 temperature and humidity logger is ideal for both pharmaceutical and food cold chain logistics. Configuration of the Testo 184 logger is as simple as plugging into a USB port and customizing the included PDF file. With clear indication of configurable alarm settings, including measurement frequency, temperature or humidty range, and start and end times, ensuring proper cold chain transportation has never been easier. For international shipping, different languages can be independently configured for the recipient or shipper. Available in packs of 1, 10, or 50, configuring mutiple devices is as simple as drag and drop.
NFC communication to compatible devices allows for unaltered documentation to display immediately
Easy configuration on any computer with pre-loaded files
On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty
IP30 protection class
GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.